Motion
47082
Keyless Bushing - B112 Series, 35 mm ID, 60 mm OD, 54 mm LTB
Mi Item #07497594
MFR #47082
Price$161.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 35 mm ID, 60 mm OD, 54 mm LTB
Mi Item #07497594
MFR #47082

Mfr description
B121035 B112 35MM X 60MM KEYLESS
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.97/each

Specifications

Dimensions

  • Bolt Size
    M6 x 45
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    13778.6 psi
  • Length Through Bore  
    54 mm
  • Maximum Transmitted Thrust
    16510 lbf
  • Outside Diameter  
    60 mm
  • Overall Length
    54 mm
  • Screw Size
    M6x45
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B121035
  • Manufacturer Upc Number
    662345042130
  • Material
    Steel
  • Maximum Transmitted Torque
    1285 N-m
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    16510 lbf
  • UPC_NO
    662345042130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)