Motion
47102
Keyless Bushing - B112 Series, 1 in ID, 2.165 in OD, 1.575 in LTB
Mi Item #07497595
MFR #47102
Price$155.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 1 in ID, 2.165 in OD, 1.575 in LTB
Mi Item #07497595
MFR #47102

Mfr description
B122100 B112 1" KEYLESS LOCKING ASSEMBLY
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.38/each

Specifications

Dimensions

  • Bolt Size
    M6 x 35
  • Bore Diameter
    1 in
  • Bore Size
    1.0000 in
  • Hub Contact Pressure
    18656 psi
  • Length Through Bore  
    1.575 in
  • Maximum Transmitted Thrust
    14390 lb
  • Outside Diameter  
    2.165 in
  • Overall Length
    40 mm
  • Screw Size
    M6x35
  • Weight
    1.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12 ft-lbs
  • Manufacturer Catalog Number
    B122100
  • Manufacturer Upc Number
    662345042338
  • Material
    Steel
  • Maximum Transmitted Torque
    600 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    B112
  • Transmissible Axial Force
    14390 lbs
  • UPC_NO
    662345042338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)