Motion
47117
Keyless Bushing - B112 Series, 2.4375 in ID, 3.7400 in OD, 2.5980 in LTB
Mi Item #07497596
MFR #47117
Price$434.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 2.4375 in ID, 3.7400 in OD, 2.5980 in LTB
Mi Item #07497596
MFR #47117

Mfr description
B122207 B112 2-7/16" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft-to-hub connection by means of a mechanical interference fit
  • Best suited for applications that require a recessed installation of the bushing with no axial movement of the mounted component relative to the shaft during tightening
  • Wide, double taper design for enhanced torque transmission and bending moment capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.79/each

Specifications

Dimensions

  • Bolt Size
    M8 x 55
  • Bore Diameter
    2.4375 in
  • Bore Size
    2.4375 in
  • Hub Contact Pressure
    18822 psi
  • Length Through Bore  
    2.5980 in
  • Maximum Transmitted Thrust
    45974 lb
  • Outside Diameter  
    3.7400 in
  • Overall Length
    2.5980 in
  • Screw Size
    M8x55
  • Weight
    3.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 lb-ft
  • Maximum Transmitted Torque
    4669 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    45974 lbs
  • UPC_NO
    662345042482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)