Motion
PL028X055

TSUBAKI (UST)
PL028X055

Keyless Bushing - AS Series, 28 mm ID, 55 mm OD
Mi Item #07497612
MFR #PL028X055
Price$106.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X055

Keyless Bushing - AS Series, 28 mm ID, 55 mm OD
Mi Item #07497612
MFR #PL028X055

Mfr description
PL028X055 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.59/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    13344 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    180 N/mm^2
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    AS
  • Transmissible Axial Force
    7480 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)