Motion
91808 480 TRANSPARENT TAPE 2"X36YD

3M
91808 480 TRANSPARENT TAPE 2"X36YD

Transparent Tape - Length: 36 yd, Width: 2 in, Transparent
Mi Item #07497624
MFR #91808 480 TRANSPARENT TAPE 2"X36YD
Price$122.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91808 480 TRANSPARENT TAPE 2"X36YD

Transparent Tape - Length: 36 yd, Width: 2 in, Transparent
Mi Item #07497624
MFR #91808 480 TRANSPARENT TAPE 2"X36YD

Mfr description
91808 480 TRANSPARENT TAPE 2"X36YD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.87/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    2 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Manufacturer Upc Number
    00051111918081
  • UPC_NO
    00051111918081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)