Motion
7012-100
Keyless Bushings - 100 mm ID, 145 mm OD
Mi Item #07497692
MFR #7012-100
Price$194.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 100 mm ID, 145 mm OD
Mi Item #07497692
MFR #7012-100

Mfr description
RFN7012 100X145 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.12/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Min Bore Diameter
    100 mm
  • Outside Diameter  
    145 mm
  • Overall Length
    47 mm
  • Weight
    2.01 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    M12 x 30 N/mm
  • Manufacturer Catalog Number
    7012-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058100246
  • Maximum Transmitted Torque
    9591 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    223 kN/lbs
  • UPC_NO
    842058100246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)