Motion
C405M-260X325
Keyless Locking Assembly - Metric - 260 mm Bore, 325 mm OD, 166 mm Length
Mi Item #07497817
MFR #C405M-260X325
Price$5,406.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 260 mm Bore, 325 mm OD, 166 mm Length
Mi Item #07497817
MFR #C405M-260X325

Mfr description
C405M-260X325 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,406.49/each

Specifications

Dimensions

  • Bore - Side 1
    260 mm
  • Bore - Side 2
    260 mm
  • Bore Diameter  
    260 mm
  • Coupling Length  
    166 mm
  • Outside Diameter  
    325 mm
  • Overall Length
    166 mm
  • Screw Size
    M16 x 110
  • Weight
    63 lbs

Details

  • Bore Tolerance
    -0.076 mm | -0.003 in
  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Hub Surface Pressure
    21187 psi
  • Manufacturer Upc Number
    044861087534
  • Number Of Locking Screws
    21
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861087534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)