Motion
C405M-70X110
Keyless Locking Assembly - Metric - 70 mm Bore, 110 mm OD, 70 mm Length
Mi Item #07497818
MFR #C405M-70X110
Price$472.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 70 mm Bore, 110 mm OD, 70 mm Length
Mi Item #07497818
MFR #C405M-70X110

Mfr description
C405M-70X110 KEYLESS LOCKING DEVICE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$472.89/each

Specifications

Dimensions

  • Bore - Side 1
    70 mm
  • Bore - Side 2
    70 mm
  • Bore Diameter  
    70 mm
  • Coupling Length  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Length
    90 mm
  • Weight
    6.8173 lbs

Details

  • Bore Tolerance
    -0.0002 in
  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Manufacturer Upc Number
    044861076989
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861076989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)