Motion
C200M-280X355
Keyless Locking Assembly - Metric - 355 mm OD, 60 mm Length
Mi Item #07497819
MFR #C200M-280X355
Price$2,977.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 355 mm OD, 60 mm Length
Mi Item #07497819
MFR #C200M-280X355

Mfr description
C200M-280X355 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,977.66/each

Specifications

Dimensions

  • Bore - Side 1
    280 mm
  • Bore - Side 2
    280 mm
  • Coupling Length  
    60 mm
  • Outside Diameter  
    355 mm
  • Overall Length
    60 mm
  • Weight
    43 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Hub Surface Pressure
    22566 psi
  • Manufacturer Upc Number
    044861087626
  • Number Of Locking Screws
    32
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C200
  • UPC_NO
    044861087626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)