Motion
C405E-393
Keyless Locking Assembly - C405 Series, 3.9375 in ID, 145 mm OD, 4.0160 in LTB
MI ITEM #07497820
MFR #C405E-393
Price$732.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C405 Series, 3.9375 in ID, 145 mm OD, 4.0160 in LTB
MI ITEM #07497820
MFR #C405E-393

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$732.44/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Hub Contact Pressure
    21053 psi
  • Length Through Bore  
    4.0160 in
  • Maximum Transmitted Thrust
    124,865 lbf
  • Outside Diameter  
    145 mm
  • Overall Length
    4.4880 in
  • Screw Size
    M12x80
  • Shaft Contact Pressure
    210.448 N/mm^2
  • Weight
    12.589875 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    107 ft-lbs
  • Manufacturer Upc Number
    044861076187
  • Maximum Transmitted Torque
    20,486 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    C405
  • Transmissible Axial Force
    124865 lbf
  • UPC_NO
    044861076187

Overview

Mfr description
C405E-393 KEYLESS LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text