Motion
C405M-150X200
Keyless Locking Assembly - Metric - 150 mm Bore, 200 mm OD, 104 mm Length
Mi Item #07497821
MFR #C405M-150X200
Price$2,090.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 150 mm Bore, 200 mm OD, 104 mm Length
Mi Item #07497821
MFR #C405M-150X200

Mfr description
C405M-150X200 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,090.40/each

Specifications

Dimensions

  • Bore - Side 1
    150 mm
  • Bore - Side 2
    150 mm
  • Bore Diameter  
    150 mm
  • Coupling Length  
    104 mm
  • Outside Diameter  
    200 mm
  • Overall Length
    104 mm
  • Weight
    22 lbs

Details

  • Bore Tolerance
    0.0003 in
  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Hub Surface Pressure
    23329 psi
  • Manufacturer Upc Number
    044861087619
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861087619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)