Motion
C405M-48X80
Keyless Locking Assembly - Metric - 48 mm Bore, 3.1500 in OD, 56 mm Length
Mi Item #07497822
MFR #C405M-48X80
Price$442.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 48 mm Bore, 3.1500 in OD, 56 mm Length
Mi Item #07497822
MFR #C405M-48X80

Mfr description
C405M-48X80 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.52/each

Specifications

Dimensions

  • Bore - Side 1
    48 mm
  • Bore - Side 2
    48 mm
  • Bore Diameter  
    48 mm
  • Coupling Length  
    56 mm
  • Outside Diameter  
    3.1500 in
  • Overall Length
    2.9130 in
  • Weight
    2.9 lbs

Details

  • Bore Tolerance
    -0.051 mm | -0.002 in
  • Coupling Material
    Steel
  • Hub Surface Pressure
    18009 psi
  • Manufacturer Upc Number
    044861076606
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861076606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)