Motion
C193E-125
Cap Screw Clamping Keyless Bushing - C193 Series, 1.2500 in ID, 2.0000 in OD
MI ITEM #07497823
MFR #C193E-125
Price$92.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 1.2500 in ID, 2.0000 in OD
MI ITEM #07497823
MFR #C193E-125

Mfr description
C193-E-125 W/ELECTROLESS NICKEL PLATING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.46/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    17437 psi
  • Maximum Transmitted Thrust
    8796 lbf
  • Outside Diameter  
    2.0000 in
  • Overall Length
    1.2990 in
  • Screw Size
    M5 x 18
  • Shaft Contact Pressure
    192.36 N/mm^2
  • Weight
    0.843636 lbs

Details

  • Manufacturer Upc Number
    044861051368
  • Maximum Transmitted Torque
    7452.93 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    C193
  • UPC_NO
    044861051368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)