Motion
C193E-037
Cap Screw Clamping Keyless Bushing - C193 Series, 0.3750 in ID, 0.9375 in OD, 0.6500 in LTB
Mi Item #07497824
MFR #C193E-037
Price$97.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 0.3750 in ID, 0.9375 in OD, 0.6500 in LTB
Mi Item #07497824
MFR #C193E-037

Mfr description
C193E-037 KEYLESS LOCKING ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.68/each

Specifications

Dimensions

  • Bolt Size
    M4 x 12
  • Bore Diameter
    0.3750 in
  • Hub Contact Pressure
    11,799 psi
  • Length Through Bore  
    0.6500 in
  • Outside Diameter  
    0.9375 in
  • Overall Length
    0.8070 in
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    203.367 N/mm^2
  • Weight
    0.1 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    32.45 ft-lbs
  • Manufacturer Upc Number
    044861046562
  • Number Of Locking Screws
    3
  • Series
    C193
  • Transmissible Axial Force
    1643 lbf
  • UPC_NO
    044861046562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)