Motion
C193E-050
Cap Screw Clamping Keyless Bushing - C193 Series, 0.5000 in ID, 27 mm OD, 0.6500 in LTB
MI ITEM #07497825
MFR #C193E-050
Price$95.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 0.5000 in ID, 27 mm OD, 0.6500 in LTB
MI ITEM #07497825
MFR #C193E-050

Mfr description
C193E-050 KEYLESS LOCKING ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.90/each

Specifications

Dimensions

  • Bolt Size
    M4 x 12
  • Bore Diameter
    0.5000 in
  • Hub Contact Pressure
    13,881 psi
  • Length Through Bore  
    0.6500 in
  • Maximum Transmitted Thrust
    2,191 lbf
  • Outside Diameter  
    27 mm
  • Overall Length
    0.8070 in
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    203.367 N/mm^2
  • Weight
    0.193958 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    32.45 ft-lbs
  • Manufacturer Upc Number
    044861046579
  • Maximum Transmitted Torque
    742.99 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    C193
  • Transmissible Axial Force
    2191 lbf
  • UPC_NO
    044861046579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)