Motion
C193E-062
Cap Screw Clamping Keyless Bushing - C193 Series, 0.6250 in ID, 1.1875 in OD, 0.8070 in LTB
Mi Item #07497826
MFR #C193E-062
Price$96.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 0.6250 in ID, 1.1875 in OD, 0.8070 in LTB
Mi Item #07497826
MFR #C193E-062

Mfr description
C193E-062 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.76/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    0.6250 in
  • Hub Contact Pressure
    15,551 psi
  • Length Through Bore  
    0.8070 in
  • Outside Diameter  
    1.1875 in
  • Overall Length
    0.9640 in
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    203.71 N/mm^2
  • Weight
    0.310622 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Upc Number
    044861046586
  • Number Of Locking Screws
    6
  • Series
    C193
  • Transmissible Axial Force
    3286 lbf
  • UPC_NO
    044861046586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)