Motion
C193E-087
Cap Screw Clamping Keyless Bushing - C193 Series, 0.8750 in ID, 1.5625 in OD, 0.9840 in LTB
MI ITEM #07497828
MFR #C193E-087
Price$87.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 0.8750 in ID, 1.5625 in OD, 0.9840 in LTB
MI ITEM #07497828
MFR #C193E-087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.44/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    0.8750 in
  • Hub Contact Pressure
    15159 psi
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    1.5625 in
  • Overall Length
    1.1810 in
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    186.64 N/mm^2
  • Weight
    0.4 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    65.65 ft-lbs
  • Manufacturer Upc Number
    044861046609
  • Number Of Locking Screws
    6
  • Series
    C193
  • Transmissible Axial Force
    5277 lbf
  • UPC_NO
    044861046609

Overview

Mfr description
C193E-087 KEYLESS LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text