Motion
C193E-112
Cap Screw Clamping Keyless Bushing - C193 Series, 1.1250 in ID, 1.8750 in OD, 1.1020 in LTB
MI ITEM #07497830
MFR #C193E-112
Price$193.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 1.1250 in ID, 1.8750 in OD, 1.1020 in LTB
MI ITEM #07497830
MFR #C193E-112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.07/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    1.1250 in
  • Hub Contact Pressure
    16740 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    7916 lbf
  • Outside Diameter  
    1.8750 in
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    192.364 N/mm^2
  • Weight
    0.6 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    65.65 ft-lbs
  • Manufacturer Upc Number
    044861046623
  • Maximum Transmitted Torque
    6037.46 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    C193
  • Transmissible Axial Force
    7916 lbf
  • UPC_NO
    044861046623

Overview

Mfr description
C193E-112 KEYLESS LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text