Motion
C193E-137
Cap Screw Clamping Keyless Bushing - C193 Series, 1.3750 in ID, 2.1250 in OD, 1.1020 in LTB
Mi Item #07497831
MFR #C193E-137
Price$210.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 1.3750 in ID, 2.1250 in OD, 1.1020 in LTB
Mi Item #07497831
MFR #C193E-137

Mfr description
C193E-137 KEYLESS LOCKING ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.89/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Hub Contact Pressure
    16412 psi
  • Length Through Bore  
    1.1020 in
  • Outside Diameter  
    2.1250 in
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    174.879 N/mm^2
  • Weight
    0.6653 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    65.65 ft-lbs
  • Manufacturer Upc Number
    044861046647
  • Number Of Locking Screws
    10
  • Series
    C193
  • Transmissible Axial Force
    8796 lbf
  • UPC_NO
    044861046647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)