Motion
C405M-32X60
Keyless Locking Assembly - Metric - 32 mm Bore, 60 mm OD, 44 mm Length
Mi Item #07497832
MFR #C405M-32X60
Price$233.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 32 mm Bore, 60 mm OD, 44 mm Length
Mi Item #07497832
MFR #C405M-32X60

Mfr description
C405M-32X60 KEYLESS LOCKING ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.88/each

Specifications

Dimensions

  • Bore - Side 1
    32 mm
  • Bore - Side 2
    32 mm
  • Bore Diameter  
    32 mm
  • Coupling Length  
    44 mm
  • Outside Diameter  
    60 mm
  • Overall Length
    60 mm
  • Weight
    1.607328 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Hub Surface Pressure
    14715 psi
  • Manufacturer Upc Number
    044861046999
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861046999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)