Motion
C133M-14X28
Cap Screw Clamping Keyless Bushing - C133 Series, 14 mm ID, 28 mm OD, 0.8070 in LTB
Mi Item #07497833
MFR #C133M-14X28
Price$92.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C133 Series, 14 mm ID, 28 mm OD, 0.8070 in LTB
Mi Item #07497833
MFR #C133M-14X28

Mfr description
C133M-14X28 14MM X 28MM LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.52/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Hub Contact Pressure
    9564 psi
  • Length Through Bore  
    0.8070 in
  • Outside Diameter  
    28 mm
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    131.87 N/mm^2
  • Weight
    0.2 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.7 ft-lbs
  • Manufacturer Upc Number
    044861058329
  • Number Of Locking Screws
    4
  • Series
    C133
  • Transmissible Axial Force
    2191 lbf
  • UPC_NO
    044861058329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)