Motion
C193E-025
Cap Screw Clamping Keyless Bushing - C193 Series, 0.2500 in ID, 0.8125 in OD, 0.6500 in LTB
Mi Item #07497834
MFR #C193E-025
Price$130.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 0.2500 in ID, 0.8125 in OD, 0.6500 in LTB
Mi Item #07497834
MFR #C193E-025

Mfr description
C193E-025 KEYLESS LOCKING ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.50/each

Specifications

Dimensions

  • Bolt Size
    M4 x 12
  • Bore Diameter
    0.2500 in
  • Hub Contact Pressure
    12,252 psi
  • Length Through Bore  
    0.6500 in
  • Outside Diameter  
    0.8125 in
  • Overall Length
    0.8070 in
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    274.549 N/mm^2
  • Weight
    0.141504 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    29.5 ft-lbs
  • Manufacturer Upc Number
    044861043530
  • Number Of Locking Screws
    3
  • Series
    C193
  • Transmissible Axial Force
    1479 lbf
  • UPC_NO
    044861043530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)