Motion
C193E-031
Cap Screw Clamping Keyless Bushing - C193 Series, 0.3125 in ID, 0.8750 in OD, 0.6500 in LTB
Mi Item #07497835
MFR #C193E-031
Price$174.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 0.3125 in ID, 0.8750 in OD, 0.6500 in LTB
Mi Item #07497835
MFR #C193E-031

Mfr description
C193E-031 KEYLESS LOCKING ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.04/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Hub Contact Pressure
    12,641 psi
  • Length Through Bore  
    0.6500 in
  • Maximum Transmitted Thrust
    1,643 lbf
  • Outside Diameter  
    0.8750 in
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    244.046 N/mm^2
  • Weight
    0.1 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Upc Number
    044861046555
  • Maximum Transmitted Torque
    348.45 ft-lbs
  • Number Of Locking Screws
    3
  • Series
    C193
  • Transmissible Axial Force
    1643 lbf
  • UPC_NO
    044861046555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)