Motion
C193E-118
Cap Screw Clamping Keyless Bushing - C193 Series, 1.1875 in ID, 1.9375 in OD, 1.1020 in LTB
Mi Item #07497836
MFR #C193E-118
Price$202.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Clamping Keyless Bushing - C193 Series, 1.1875 in ID, 1.9375 in OD, 1.1020 in LTB
Mi Item #07497836
MFR #C193E-118

Mfr description
C193E-118 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.48/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Hub Contact Pressure
    18,000 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    8,796 lbf
  • Outside Diameter  
    1.9375 in
  • Overall Length
    1.2990 in
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    202.484 N/mm^2
  • Weight
    0.6 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    65.65 ft-lbs
  • Manufacturer Upc Number
    044861046630
  • Maximum Transmitted Torque
    7080.08 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    C193
  • Transmissible Axial Force
    8796 lbf
  • UPC_NO
    044861046630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)