Motion
C405E-112
Keyless Locking Assembly - C405 Series, 1.1250 in ID, 2.1650 in OD, 1.5750 in LTB
MI ITEM #07497837
MFR #C405E-112
Price$200.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C405 Series, 1.1250 in ID, 2.1650 in OD, 1.5750 in LTB
MI ITEM #07497837
MFR #C405E-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.99/each

Specifications

Dimensions

  • Bolt Size
    M6 x 35
  • Bore Diameter
    1.1250 in
  • Hub Contact Pressure
    19493 psi
  • Length Through Bore  
    1.5750 in
  • Outside Diameter  
    2.1650 in
  • Overall Length
    46 mm
  • Screw Size
    M6x35
  • Shaft Contact Pressure
    258.69 N/mm^2
  • Weight
    1 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    13 ft-lbs
  • Manufacturer Upc Number
    044861046937
  • Number Of Locking Screws
    6
  • Series
    C405
  • Transmissible Axial Force
    15036 lbf
  • UPC_NO
    044861046937

Overview

Mfr description
C405E-112 KEYLESS LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text