Motion
C200M-18X47
Keyless Locking Assembly - Metric - 18 mm Bore, 47 mm OD, 17 mm Length
Mi Item #07497838
MFR #C200M-18X47
Price$123.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 18 mm Bore, 47 mm OD, 17 mm Length
Mi Item #07497838
MFR #C200M-18X47

Mfr description
C200M-18X47 18MM X 47MM LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.91/each

Specifications

Dimensions

  • Bore - Side 1
    18 mm
  • Bore - Side 2
    18 mm
  • Bore Diameter  
    18 mm
  • Coupling Length  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    26 mm
  • Weight
    0.4 lbs

Details

  • Bore Tolerance
    0.002 in | -0.002 in
  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Hub Surface Pressure
    15282 psi
  • Manufacturer Upc Number
    044861058497
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C200
  • UPC_NO
    044861058497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)