Motion
PL130X180

TSUBAKI (UST)
PL130X180

Keyless Bushing - AS Series, 130 mm ID, 180 mm OD
MI ITEM #07498288
MFR #PL130X180
Your Price$604.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL130X180

Keyless Bushing - AS Series, 130 mm ID, 180 mm OD
MI ITEM #07498288
MFR #PL130X180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$604.87/each(List $756.09)

Overview

Mfr description
PL130X180 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    61600 lbs
  • Maximum Transmitted Torque
    13129 ft-lbs
  • Maximum Transmitted Thrust
    61600 lb
  • Number Of Locking Screws
    15
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    166 N/mm^2
  • Hub Contact Pressure
    17405 psi
  • Overall Length
    1.9690 in
  • Series
    AS
  • Weight
    7.4 lbs
  • Bore Diameter
    130 mm
  • Bolt Size
    M12x35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text