Motion
PL180X235

TSUBAKI (UST)
PL180X235

Keyless Bushing - AS Series, 180 mm ID, 235 mm OD
MI ITEM #07498289
MFR #PL180X235
List Price$1,122.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL180X235

Keyless Bushing - AS Series, 180 mm ID, 235 mm OD
MI ITEM #07498289
MFR #PL180X235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,122.62/each for your price

Overview

Mfr description
PL180X235 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    95700 lbs
  • Number Of Locking Screws
    17
  • Screw Size
    M14
  • Shaft Contact Pressure
    158 N/mm^2
  • Hub Contact Pressure
    17550 psi
  • Overall Length
    58 mm
  • Series
    AS
  • Installation Torque
    166 ft-lbs
  • Weight
    13 lbs
  • Bore Diameter
    180 mm
  • Bolt Size
    M14x40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text