Motion
PL190X250

TSUBAKI (UST)
PL190X250

Keyless Bushing - AS Series, 190 mm ID, 250 mm OD
MI ITEM #07498290
MFR #PL190X250
List Price$1,402.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL190X250

Keyless Bushing - AS Series, 190 mm ID, 250 mm OD
MI ITEM #07498290
MFR #PL190X250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,402.54/each for your price

Overview

Mfr description
PL190X250 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    112640 lbs
  • Maximum Transmitted Torque
    35108 ft-lbs
  • Maximum Transmitted Thrust
    112640 lb
  • Number Of Locking Screws
    20
  • Screw Size
    M14x45
  • Shaft Contact Pressure
    147 N/mm^2
  • Hub Contact Pressure
    16245 psi
  • Overall Length
    66 mm
  • Series
    AS
  • Installation Torque
    166.000 ft-lbs
  • Weight
    17 lbs
  • Bore Diameter
    190 mm
  • Bolt Size
    M14x45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text