Motion
PL240X305

TSUBAKI (UST)
PL240X305

Keyless Bushing - AS Series, 240 mm ID, 305 mm OD
MI ITEM #07498291
MFR #PL240X305
List Price$1,950.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL240X305

Keyless Bushing - AS Series, 240 mm ID, 305 mm OD
MI ITEM #07498291
MFR #PL240X305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,950.84/each for your price

Overview

Mfr description
PL240X305 AS POWER-LOCK

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    156640 lbs
  • Maximum Transmitted Torque
    61808 ft-lbs
  • Maximum Transmitted Thrust
    156640 lb
  • Number Of Locking Screws
    20
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    152 N/mm^2
  • Hub Contact Pressure
    17405 psi
  • Overall Length
    72 mm
  • Series
    AS
  • Installation Torque
    257 ft-lbs
  • Weight
    25 lbs
  • Bore Diameter
    240 mm
  • Bolt Size
    M16 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text