Motion
PL1DAD
Keyless Bushing - AD Series, 1.2500 in ID, 2.3620 in OD
Mi Item #07498292
MFR #PL1DAD
Price$347.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 1.2500 in ID, 2.3620 in OD
Mi Item #07498292
MFR #PL1DAD

Mfr description
PL1-1/4 AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.81/each

Specifications

Dimensions

  • Bolt Size
    M6x35
  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    14649 psi
  • Outside Diameter  
    2.3620 in
  • Overall Length
    2.2050 in
  • Screw Size
    M6x35
  • Shaft Contact Pressure
    190.01 N/mm^2
  • Weight
    1.6 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.5 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    AD
  • Transmissible Axial Force
    18209 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)