Motion
PL1JAD
Keyless Bushing - AD Series, 1.6250 in ID, 2.9530 in OD
Mi Item #07498293
MFR #PL1JAD
Price$403.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 1.6250 in ID, 2.9530 in OD
Mi Item #07498293
MFR #PL1JAD

Mfr description
PL1-5/8AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.14/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    1.6250 in
  • Hub Contact Pressure
    15664 psi
  • Maximum Transmitted Thrust
    38216 lb
  • Outside Diameter  
    2.9530 in
  • Overall Length
    2.8350 in
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    195 N/mm^2
  • Weight
    3 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    2559 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)