Motion
PL1LAD
Keyless Bushing - AD Series, 1.7500 in ID, 2.9530 in OD
MI ITEM #07498294
MFR #PL1LAD
Your Price$383.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 1.7500 in ID, 2.9530 in OD
MI ITEM #07498294
MFR #PL1LAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$383.95/each(List $441.55)

Overview

Mfr description
PL1-3/4AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Number Of Locking Screws
    9
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    181 N/mm^2
  • Hub Contact Pressure
    15664 psi
  • Overall Length
    2.8350 in
  • Series
    AD
  • Installation Torque
    30.000 ft-lbs
  • Weight
    2.800 lbs
  • Bore Diameter
    1.7500 in
  • Bolt Size
    M8x50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text