Motion
PL2LAD
Keyless Bushing - AD Series, 2.7500 in ID, 4.3370 in OD
Mi Item #07498296
MFR #PL2LAD
Price$732.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 2.7500 in ID, 4.3370 in OD
Mi Item #07498296
MFR #PL2LAD

Mfr description
PL2-3/4AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.29/each

Specifications

Dimensions

  • Bolt Size
    M10x70
  • Bore Diameter
    2.7500 in
  • Hub Contact Pressure
    16535 psi
  • Outside Diameter  
    4.3370 in
  • Overall Length
    3.4650 in
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    179 N/mm^2
  • Weight
    7 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    11
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)