Motion
PL1CKE
Keyless Bushing - KE Series, 1.1875 in ID, 2.0625 in OD
MI ITEM #07498298
MFR #PL1CKE
Price$142.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.1875 in ID, 2.0625 in OD
MI ITEM #07498298
MFR #PL1CKE

Mfr description
PL1 3/16KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.31/each

Specifications

Dimensions

  • Bolt Size
    M5 x 20
  • Bore Diameter
    1.1875 in
  • Hub Contact Pressure
    17550 psi
  • Maximum Transmitted Thrust
    7295 lb
  • Outside Diameter  
    2.0625 in
  • Overall Length
    1.2990 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    197.003 N/mm^2
  • Weight
    0.51 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    7.5 ft-lbs
  • Maximum Transmitted Torque
    382 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    KE
  • Transmissible Axial Force
    7295 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)