Motion
PL028X055AD

TSUBAKI (UST)
PL028X055AD

Keyless Bushing - AD Series, 28 mm ID, 55 mm OD
MI ITEM #07498299
MFR #PL028X055AD
List Price$308.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X055AD

Keyless Bushing - AD Series, 28 mm ID, 55 mm OD
MI ITEM #07498299
MFR #PL028X055AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.78/each for your price

Overview

Mfr description
PL028X055AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Torque
    557 ft-lbs
  • Maximum Transmitted Thrust
    12184 lb
  • Number Of Locking Screws
    8
  • Shaft Contact Pressure
    183 N/mm^2
  • Hub Contact Pressure
    13489 psi
  • Overall Length
    46 mm
  • Series
    AD
  • Installation Torque
    12.500 ft-lbs
  • Weight
    1.100 lbs
  • Bore Diameter
    28 mm
  • Bolt Size
    M6x30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text