Motion
PL1CAD
Keyless Bushing - AD Series, 1.1875 in ID, 2.1590 in OD
Mi Item #07498300
MFR #PL1CAD
Price$270.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 1.1875 in ID, 2.1590 in OD
Mi Item #07498300
MFR #PL1CAD

Mfr description
PL1-3/16 AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.20/each

Specifications

Dimensions

  • Bolt Size
    M6x30
  • Bore Diameter
    1.1875 in
  • Hub Contact Pressure
    13489 psi
  • Outside Diameter  
    2.1590 in
  • Overall Length
    1.5750 in
  • Screw Size
    M6x30
  • Shaft Contact Pressure
    170 N/mm^2
  • Weight
    1 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    AD
  • Transmissible Axial Force
    12139 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)