Motion
PL300X375

TSUBAKI (UST)
PL300X375

Keyless Bushing - AS Series, 300 mm ID, 375 mm OD
MI ITEM #07498301
MFR #PL300X375
Your Price$3,381.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL300X375

Keyless Bushing - AS Series, 300 mm ID, 375 mm OD
MI ITEM #07498301
MFR #PL300X375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,381.27/each(List $4,057.52)

Overview

Mfr description
PL300X375 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Thrust
    224400 lb
  • Number Of Locking Screws
    24
  • Screw Size
    M18x60
  • Shaft Contact Pressure
    147 N/mm^2
  • Hub Contact Pressure
    17115 psi
  • Overall Length
    84 mm
  • Series
    AS
  • Weight
    44 lbs
  • Bore Diameter
    300 mm
  • Bolt Size
    M18x60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text