Motion
PL2CAD
Keyless Bushing - AD Series, 2.1875 in ID, 3.5430 in OD
MI ITEM #07498302
MFR #PL2CAD
Price$539.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AD Series, 2.1875 in ID, 3.5430 in OD
MI ITEM #07498302
MFR #PL2CAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$539.37/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    2.1875 in
  • Hub Contact Pressure
    15954 psi
  • Maximum Transmitted Thrust
    46758 lb
  • Outside Diameter  
    3.5430 in
  • Overall Length
    2.8350 in
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    178 N/mm^2
  • Weight
    3.9 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    4214 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AD
  • Transmissible Axial Force
    46758 lbs

Overview

Mfr description
PL2-3/16AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text