Motion
PL260X325

TSUBAKI (UST)
PL260X325

Keyless Bushing - AS Series, 260 mm ID, 325 mm OD
Mi Item #07498306
MFR #PL260X325
Price$2,184.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL260X325

Keyless Bushing - AS Series, 260 mm ID, 325 mm OD
Mi Item #07498306
MFR #PL260X325

Mfr description
PL260X325 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,184.73/each

Specifications

Dimensions

  • Bolt Size
    M16 x 50
  • Bore Diameter
    260 mm
  • Hub Contact Pressure
    18710 psi
  • Maximum Transmitted Thrust
    180180 lb
  • Outside Diameter  
    325 mm
  • Overall Length
    72 mm
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    161 N/mm^2
  • Weight
    27 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    76706 ft-lbs
  • Number Of Locking Screws
    23
  • Series
    AS
  • Transmissible Axial Force
    180180 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)