Motion
PL100X145AD

TSUBAKI (UST)
PL100X145AD

Keyless Bushing - AD Series, 100 mm ID, 145 mm OD
Mi Item #07498324
MFR #PL100X145AD
Price$1,281.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL100X145AD

Keyless Bushing - AD Series, 100 mm ID, 145 mm OD
Mi Item #07498324
MFR #PL100X145AD

Mfr description
PL100X145AD POWER-LOCK TE#3553600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.23/each

Specifications

Dimensions

  • Bolt Size
    M12x90
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    15664 psi
  • Maximum Transmitted Thrust
    119369 lb
  • Outside Diameter  
    145 mm
  • Overall Length
    112 mm
  • Screw Size
    M12x90
  • Shaft Contact Pressure
    157 N/mm^2
  • Weight
    14 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 ft-lbs
  • Maximum Transmitted Torque
    19545 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AD
  • Transmissible Axial Force
    119369 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)