Motion
PL140X190AD

TSUBAKI (UST)
PL140X190AD

Keyless Bushing - AD Series, 140 mm ID, 190 mm OD
Mi Item #07498325
MFR #PL140X190AD
Price$2,047.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL140X190AD

Keyless Bushing - AD Series, 140 mm ID, 190 mm OD
Mi Item #07498325
MFR #PL140X190AD

Mfr description
PL140X190AD POWER-LOCK TC#3553640
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,047.88/each

Specifications

Dimensions

  • Bolt Size
    M14x90
  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    17550 psi
  • Maximum Transmitted Thrust
    202320 lb
  • Outside Diameter  
    190 mm
  • Overall Length
    130 mm
  • Screw Size
    M14x90
  • Shaft Contact Pressure
    164 N/mm^2
  • Weight
    19 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    166 ft-lbs
  • Maximum Transmitted Torque
    46393 ft-lbs
  • Number Of Locking Screws
    15
  • Series
    AD
  • Transmissible Axial Force
    202320 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)