Motion
PL160X210AD

TSUBAKI (UST)
PL160X210AD

Keyless Bushing - AD Series, 160 mm ID, 210 mm OD
Mi Item #07498326
MFR #PL160X210AD
Price$2,224.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL160X210AD

Keyless Bushing - AD Series, 160 mm ID, 210 mm OD
Mi Item #07498326
MFR #PL160X210AD

Mfr description
PL160X210AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,224.63/each

Specifications

Dimensions

  • Bolt Size
    M14x90
  • Bore Diameter
    160 mm
  • Hub Contact Pressure
    17840 psi
  • Outside Diameter  
    210 mm
  • Overall Length
    130 mm
  • Screw Size
    M14x90
  • Shaft Contact Pressure
    163 N/mm^2
  • Weight
    21 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    17
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)