Motion
PL180X235AD

TSUBAKI (UST)
PL180X235AD

Keyless Bushing - AD Series, 180 mm ID, 235 mm OD
MI ITEM #07498328
MFR #PL180X235AD
List Price$4,072.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL180X235AD

Keyless Bushing - AD Series, 180 mm ID, 235 mm OD
MI ITEM #07498328
MFR #PL180X235AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,072.40/each for your price

Overview

Mfr description
PL180X235AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    298984 lbs
  • Number Of Locking Screws
    16
  • Screw Size
    M16
  • Shaft Contact Pressure
    147 N/mm^2
  • Hub Contact Pressure
    16390 psi
  • Overall Length
    146 mm
  • Series
    AD
  • Weight
    41 lbs
  • Bore Diameter
    180 mm
  • Bolt Size
    M16x120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text