Motion
PL042X075AD

TSUBAKI (UST)
PL042X075AD

Keyless Bushing - AD Series, 42 mm ID, 75 mm OD
Mi Item #07498333
MFR #PL042X075AD
Price$463.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL042X075AD

Keyless Bushing - AD Series, 42 mm ID, 75 mm OD
Mi Item #07498333
MFR #PL042X075AD

Mfr description
PL042X075AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.62/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    15664 psi
  • Outside Diameter  
    75 mm
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    192 N/mm^2
  • Weight
    3 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    9
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)