Motion
PL060X090AD

TSUBAKI (UST)
PL060X090AD

Keyless Bushing - AD Series, 60 mm ID, 90 mm OD
Mi Item #07498334
MFR #PL060X090AD
Price$447.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL060X090AD

Keyless Bushing - AD Series, 60 mm ID, 90 mm OD
Mi Item #07498334
MFR #PL060X090AD

Mfr description
PL060X090AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.70/each

Specifications

Dimensions

  • Bolt Size
    M8x50
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    15954 psi
  • Outside Diameter  
    90 mm
  • Overall Length
    72 mm
  • Screw Size
    M8x50
  • Shaft Contact Pressure
    165 N/mm^2
  • Weight
    3.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AD
  • Transmissible Axial Force
    46758 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)