Motion
PL095X135AD

TSUBAKI (UST)
PL095X135AD

Keyless Bushing - AD Series, 95 mm ID, 135 mm OD
MI ITEM #07498338
MFR #PL095X135AD
Your Price$1,234.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL095X135AD

Keyless Bushing - AD Series, 95 mm ID, 135 mm OD
MI ITEM #07498338
MFR #PL095X135AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,234.64/each(List $1,419.83)

Overview

Mfr description
PL095X135AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    87672 lbs
  • Number Of Locking Screws
    13
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    156 N/mm^2
  • Hub Contact Pressure
    15954 psi
  • Overall Length
    78 mm
  • Series
    AD
  • Weight
    8.900 lbs
  • Bore Diameter
    95 mm
  • Bolt Size
    M10x70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text