Specifications
Dimensions
- Length60.15 yd
- Width1.9 in
Details
- ApplicationZero-Speed and General Splicing
- ColorRed
- Manufacturer Upc Number00051115316609
- UPC_NO00051115316609
Overview
Mfr description
9738R 70-0064-3625-0 RED DOUBLE COATED
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal performance in high speed splicing applications
- High tack acrylic adhesive performs well across broad temperature range
- Excellent peel, tack and shear strength to withstand rigorous splicing applications
- Versatile adhesion bonds well to kraft and coated papers, as well plastic
- Good moisture resistance to ensure performance in a variety of situations
- Red options available for visible splicing applications