Motion
47114
Keyless Bushing - B112 Series, 2.1875 in ID, 3.3460 in OD, 2.5980 in LTB
MI ITEM #07498385
MFR #47114
Price$326.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 2.1875 in ID, 3.3460 in OD, 2.5980 in LTB
MI ITEM #07498385
MFR #47114

Mfr description
B122203 B112 2-3/16" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft-to-hub connection by means of a mechanical interference fit
  • Best suited for applications that require a recessed installation of the bushing with no axial movement of the mounted component relative to the shaft during tightening
  • Wide, double taper design for enhanced torque transmission and bending moment capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.85/each

Specifications

Dimensions

  • Bolt Size
    M8 x 55
  • Bore Diameter
    2.1875 in
  • Bore Size
    2.1875 in
  • Hub Contact Pressure
    18933 psi
  • Length Through Bore  
    2.5980 in
  • Maximum Transmitted Thrust
    41377 lb
  • Outside Diameter  
    3.3460 in
  • Overall Length
    2.5980 in
  • Screw Size
    M8x55
  • Weight
    2.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 lb-ft
  • Maximum Transmitted Torque
    3771 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    B112
  • Transmissible Axial Force
    41377 lbs
  • UPC_NO
    662345042451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)