Motion
47115
Keyless Bushing - B112 Series, 2.25 in ID, 3.543 in OD, 2.598 in LTB
MI ITEM #07498386
MFR #47115
Price$366.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B112 Series, 2.25 in ID, 3.543 in OD, 2.598 in LTB
MI ITEM #07498386
MFR #47115

Mfr description
B122204 B112 2-1/4" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.58/each

Specifications

Dimensions

  • Bolt Size
    M8 x 55
  • Bore Diameter
    2.25 in
  • Bore Size
    2.2500 in
  • Hub Contact Pressure
    19868 psi
  • Length Through Bore  
    2.598 in
  • Maximum Transmitted Thrust
    45974 lb
  • Outside Diameter  
    3.543 in
  • Overall Length
    56 mm
  • Screw Size
    M8 x 55
  • Weight
    3.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Manufacturer Catalog Number
    B122204
  • Manufacturer Upc Number
    662345042468
  • Material
    Steel
  • Maximum Transmitted Torque
    4310 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    45974 lbf
  • UPC_NO
    662345042468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)